- 1.31 in Shaft Diameter
- 1.63 in Housing Bore Diameter
- 0.33 in Overall Width
- Nitrile Rubber (NBR) Lip Material
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -40 °F |
| Design | CRS-SPL |
| Shaft Dia. | 1.31 in, 33.33 mm |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1.63 in, 41.33 mm |
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 0.33 in, 8.41 mm |
| Installation | Housing Press Fit |
| Construction | CRSSPL |
| Spring Material | Carbon Steel Garter |
| Solid | Yes |
| Weight | 0.111 LB |
| EAN or UPC | 85311195423 |

