- Self-Aligning Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Bore Type | Tapered 1:12 |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.85 in, 47 mm |
| Rows of Balls | Multi |
| Rolling Element | Ball |
| Row Type | 2 |
| I.D. | 3.94 in, 100 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Relubrication Feature | Without |
| Width | 1.85 in, 47 mm |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Outer Ring Width | 1.85 in, 47 mm |
| O.D. | 8.46 in, 215 mm |
| Element Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Internal Clearance | C3 |
| Weight | 19.127 LB |
| EAN or UPC | 7316571679549 |

