- 13.25 in Shaft Diameter
- 14.75 in Housing Bore
- 0.906 in Overall Width
- Fluorocarbon Rubber (FKM) & Carboxylated Nitrile (XNBR) Lip Material
- SKF Flex Seal
description
- These radial shaft seals are designed for large heavy-duty machinery in industries such as construction, metal, mining, paper, oil drilling, and wind turbines. The SKF heavy industrial seals offering includes metal cased seals, all-rubber seals, fabric- or metal-reinforced seals, and polyurethane seals. Flexible manufacturing processes enable customized dimensions to be manufactured to meet maintenance timelines.
features
- Robust design
- Many variants
- Customized dimensions
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 400 °F |
| Case Material | Steel |
| Lubricant | Oil or Grease |
| Design | HDSA2 |
| Pressure | 15 psi |
| Construction | HDSA2 |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.906 in |
| Housing Bore Dia. | 14.75 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter Spring Cover |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) & Carboxylated Nitrile (XNBR) |
| Inch/Metric | Inch |
| Solid | Yes |
| Seal Design | SKF Flex |
| Speed | 0.1 ft/min |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 13.25 in |
| Spring Material | Stainless Steel |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Dual Lip |
| Seal Application | General Purpose |
| Weight | 6.074 LB |
| EAN or UPC | 85311197533 |

