- 1.313 in Shaft Diameter
- 2.031 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 250 °F |
| Overall Width | 0.313 in |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRW1 |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Housing Bore Dia. | 2.031 in |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case |
| Shaft Dia. | 1.313 in |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.087 LB |
| EAN or UPC | 85311012188 |

