- 1.362 in Shaft Diameter
- 2.191 in Housing Bore
- 0.25 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- Standard Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRS1 seals are designed with a single metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Design | CRS1 |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 1.362 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Seal Design | Standard |
| Operating Temperature [Max] | 302 °F |
| Construction | CRS1 |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -65 °F |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 2.191 in |
| Overall Width | 0.25 in |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Weight | 0.101 LB |
| EAN or UPC | 85311012416 |

