- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 14 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Shaft Dia. | 1 in, 35 mm |
| Lip Type | Dual Lip |
| Overall Width | 14 mm |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2 in, 58 mm |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Operating Temperature [Max] | 302 °F |
| Design | HMSA16 |
| Inch/Metric | Metric |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Weight | 0.1 LB |
| EAN or UPC | 85311371346 |

