- Self-Aligning Bearing
- 7.87 in Inner Diameter
- 11.02 in Outer Diameter
- 2.36 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| O.D. | 11.02 in, 280 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Cage Material | Brass |
| Rolling Element | Ball |
| No. of Rows | 2 |
| Outer Ring Width | 2.36 in, 60 mm |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 2.36 in, 60 mm |
| Row Type | 2 |
| Element Material | Bearing Steel |
| I.D. | 7.87 in, 200 mm |
| Width | 2.36 in, 60 mm |
| Basic Dynamic Load Rating | 13600.941 lbf, 60.5 kN |
| Type | Self-Aligning |
| Lubrication Hole/Groove | Hole and Groove |
| ISO Tolerance | Normal / P0 |
| Relubrication Feature | With |
| Bearing Material Coating | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| Static Load Rating | 6294.65 lbf, 28 kN |
| Limiting Speed | 2600 rpm |
| Reference Speed | 4300 rpm |
| Radial Internal Clearance | C3 |
| Bearing Type | Self-Aligning |
| Cage | Machined Metal |
| Weight | 24.033 LB |
| EAN or UPC | 7316571591292 |

