- Radial Shaft Seal
- 140 mm Shaft Diameter
- 180 mm Housing Bore Diameter
- 15 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Shaft Dia. | 140 mm |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Housing Bore Dia. | 180 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Construction | CRSA13 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.675 LB |
| EAN or UPC | 7316579046596 |

