- Self-Aligning Bearing
- 2.36 in Inner Diameter
- 5.91 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
| Basic Dynamic Load Rating | 28101.118 lbf, 125 kN |
| O.D. | 5.91 in, 150 mm |
| Bearing Material Coating | Bearing Steel |
| Bearing Class | Normal / P0 |
| Material | Bearing Steel |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Type | Self-Aligning |
| ISO Tolerance | Normal / P0 |
| Cage | Machined Metal |
| Width | 1.65 in, 42 mm |
| Reference Speed | 9000 rpm |
| I.D. | 2.36 in, 60 mm |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| No. of Rows | 2 |
| Inner Ring Width | 1.65 in, 42 mm |
| Static Load Rating | 9329.571 lbf, 41.5 kN |
| Outer Ring Width | 1.65 in, 42 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 6300 rpm |
| Weight | 0.0 KG |
| EAN or UPC | 7316576605109 |

