- 1.94 in Shaft Diameter
| Seal Width | 0.36 in |
| Construction | Kit |
| Inch/Metric | Metric |
| Shaft Dia. | 1.94 in, 49.2 mm |
| Housing Bore Dia. | 2.65 in, 67.31 mm |
| Design | KIT |
| Overall Width | 0.36 in, 9.14 mm |
| Weight | 0.069 LB |
| EAN or UPC | 85311000246 |
| Seal Width | 0.36 in |
| Construction | Kit |
| Inch/Metric | Metric |
| Shaft Dia. | 1.94 in, 49.2 mm |
| Housing Bore Dia. | 2.65 in, 67.31 mm |
| Design | KIT |
| Overall Width | 0.36 in, 9.14 mm |
| Weight | 0.069 LB |
| EAN or UPC | 85311000246 |