- 1.46 in Shaft Diameter
- 1.65 in Housing Bore Diameter
| Lip Material | Polyacrylate |
| Operating Temperature [Min] | -40 °F |
| Construction | Endcap |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Solid | Yes |
| Design | END CAP |
| Housing Bore Dia. | 1.65 in, 42 mm |
| Shaft Dia. | 1.46 in, 37.01 mm |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 302 °F |
| Overall Width | 0.31 in, 8 mm |
| Case Design | Metal Case |
| Seal Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.111 LB |
| EAN or UPC | 85311185059 |

