- 1.5 in Shaft Diameter
- 2.26 in Housing Bore
- 0.406 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Seal Type | Oil |
| Housing Bore Dia. | 2.26 in |
| Temperature Range [Max] | 250 °F |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Shaft Dia. | 1.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.406 in |
| Design | CRW1 |
| Construction | CRW1 |
| Case Design | Metal Case |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Weight | 0.094 LB |
| EAN or UPC | 85311015035 |

