- 1.5 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Shaft Dia. | 1.5 in, 38.1 mm |
| Housing Bore Dia. | 2.37 in, 60.25 mm |
| Lip Material | R = Nitrile |
| Inch/Metric | Metric |
| Seal Width | 1 1/2 in |
| Operating Temperature [Max] | 210 °F |
| Construction | Kit |
| Design | KIT |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 1.5 in, 38.1 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.328 LB |
| EAN or UPC | 85311171076 |

