- Radial Shaft Seal
- 14 mm Shaft Diameter
- 22 mm Housing Bore Diameter
- 4 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Type | Grease |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Overall Width | 4 mm |
| Construction | HMS4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Inch/Metric | Metric |
| Shaft Dia. | 14 mm |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 22 mm |
| Seal Design | Standard |
| Seal Application | General Purpose |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.07 LB |
| EAN or UPC | 85311229128 |

