- Radial Shaft Seal
- 14 mm Shaft Diameter
- 30 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 30 mm |
| Overall Width | 7 mm |
| Construction | HMS5 |
| Shaft Dia. | 14 mm |
| Seal Type | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Edge |
| Inch/Metric | Metric |
| Weight | 0.023 LB |
| EAN or UPC | 7316572548462 |

