- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Construction | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Solid | Yes |
| Lip Style | Internal |
| Shaft Dia. | 1.5 in |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Overall Width | 0.5 in |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Housing Bore Dia. | 2.374 in |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Weight | 0.171 LB |
| EAN or UPC | 85311015172 |
| NSN Number | 5330-00-501-6143 |

