- 1.5 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 2.38 in, 60.38 mm |
| Construction | Kit |
| Overall Width | 0.45 in, 11.51 mm |
| Lip Material | R = Nitrile |
| Shaft Dia. | 1.5 in, 38.1 mm |
| Operating Temperature [Min] | -40 °F |
| Design | KIT |
| Inch/Metric | Metric |
| Operating Temperature [Max] | 210 °F |
| Seal Width | 0.45 in |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.24 LB |
| EAN or UPC | 85311154703 |

