- 1.5 in Shaft Diameter
- 2.441 in Housing Bore
- 0.313 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Operating Temperature [Max] | 390 °F |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Type | Oil |
| Lip Style | Internal |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRW1 |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Design | SKF Wave |
| Case Material | Steel |
| Case Design | Metal Case |
| Shaft Dia. | 1.5 in |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Overall Width | 0.313 in |
| Housing Bore Dia. | 2.441 in |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 400 °F |
| Operating Temperature [Min] | -5 °F |
| Solid | Yes |
| Design | CRW1 |
| Weight | 0.092 LB |
| EAN or UPC | 85311015233 |

