- 1.5 in Shaft Diameter
- 2.623 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.623 in |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 0.313 in |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Shaft Dia. | 1.5 in |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Temperature Range [Min] | -65 °F |
| Construction | CRW1 |
| Case Design | Metal Case |
| Seal Type | Oil |
| Pressure | 10 psi |
| Weight | 0.29 LB |
| EAN or UPC | 85311015332 |

