- 1.5 in Shaft Diameter
- 2.716 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.438 in |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 1.5 in |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2.716 in |
| Solid | Yes |
| Seal Design | SKF Wave |
| Case Design | Metal Case |
| Design | CRW1 |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.106 LB |
| EAN or UPC | 85311015356 |

