- 1.5 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Operating Temperature [Max] | 210 °F |
| Lip Material | R = Nitrile |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip w/o Spring |
| Design | KIT |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 1.5 in, 38.1 mm |
| Construction | Kit |
| Seal Width | 1/4 in |
| Overall Width | 0.25 in, 6.35 mm |
| Lip Style | Internal |
| Housing Bore Dia. | 2.37 in, 60.3 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.152 LB |
| EAN or UPC | 85311015554 |

