- 1.55 in Shaft Diameter
- Fluoro Rubber (FKM) Seal Material
| Operating Temperature [Max] | 390 °F |
| Housing Bore Dia. | 3.16 in, 80.26 mm |
| Overall Width | 0.55 in, 13.87 mm |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 1.55 in, 39.42 mm |
| Design | KIT |
| Inch/Metric | Metric |
| Seal Material | Fluoro Rubber (FKM) |
| Weight | 0.212 LB |
| EAN or UPC | 85311382892 |

