- 1.563 in Shaft Diameter
- 2.062 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Overall Width | 0.25 in |
| Spring Material | Carbon Steel Garter |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Max] | 390 °F |
| Seal Application | General Purpose |
| Solid | Yes |
| Housing Bore Dia. | 2.062 in |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -5 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Construction | CRW1 |
| Seal Type | Oil |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.563 in |
| Weight | 0.079 LB |
| EAN or UPC | 85311015660 |

