- 1.57 in Shaft Diameter
- 2.72 in Housing Bore Diameter
| Inch/Metric | Metric |
| Shaft Dia. | 1.57 in, 40 mm |
| Overall Width | 0.53 in, 13.5 mm |
| Operating Temperature [Max] | 210 °F |
| Design | UNITIZE |
| Housing Bore Dia. | 2.72 in, 69 mm |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.37 LB |
| EAN or UPC | 85311435079 |

