- 1.58 in Shaft Diameter
- 2.05 in Housing Bore Diameter
- 0.28 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRS1 seals are designed with a single metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Installation | Housing Press Fit |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.58 in, 40.01 mm |
| Lip Type | Dual Lip |
| Housing Bore Dia. | 2.05 in, 51.99 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Design | CRS1 |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Overall Width | 0.28 in, 7.01 mm |
| Case Design | Metal Case |
| Weight | 0.111 LB |
| EAN or UPC | 85311292245 |

