- 1.594 in Shaft Diameter
- 2.125 in Housing Bore
- 0.313 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 1.594 in |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Design | CRW1 |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 302 °F |
| Installation | Housing Press Fit |
| Case Design | Metal Case |
| Inch/Metric | Inch |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Temperature Range [Max] | 300 °F |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Surface Speed [Nom] | 1,879 ft/min |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Housing Bore Dia. | 2.125 in |
| Speed | 0.07 ft/min |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 0.313 in |
| Spring Material | Carbon Steel Garter |
| Weight | 0.081 LB |
| EAN or UPC | 85311016421 |

