- 1.594 in Shaft Diameter
- 2.623 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 1.594 in |
| Case Material | Steel |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 2.623 in |
| Overall Width | 0.313 in |
| Lip Material | Nitrile Rubber (NBR) |
| Bore Sealant | Bore Tite |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Operating Temperature [Max] | 210 °F |
| Spring Type | Garter |
| Design | CRW1 |
| Temperature Range [Max] | 250 °F |
| Construction | CRW1 |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Weight | 0.093 LB |
| EAN or UPC | 85311016469 |

