- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Speed | 0.05 ft/min |
| Operating Temperature [Max] | 302 °F |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1 in, 40 mm |
| Case Design | Rubber Outside Diameter |
| Lip Type | Triple Lip |
| Housing Bore Dia. | 2 in, 62 mm |
| Design | HMSA92 |
| Pressure | 7 psi |
| Overall Width | 7 mm |
| Inch/Metric | Metric |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.089 LB |
| EAN or UPC | 85311390323 |

