- Radial Shaft Seal
- 15 mm Shaft Diameter
- 24 mm Housing Bore Diameter
- 5 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Seal Design | Standard |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 24 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Overall Width | 5 mm |
| Shaft Dia. | 15 mm |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip w/One Spring |
| Construction | HMSA7 |
| Seal Type | Grease |
| Weight | 0.08 LB |
| EAN or UPC | 85311284561 |

