- Radial Shaft Seal
- 15 mm Shaft Diameter
- 30 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRSH11 seals are designed with a double metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Inch/Metric | Metric |
| Housing Bore Dia. | 30 mm |
| Shaft Dia. | 15 mm |
| Weight | 0.042 LB |
| EAN or UPC | 7316579046831 |

