- Radial Shaft Seal
- 15 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 7 mm |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Construction | CRW1 |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 15 mm |
| Housing Bore Dia. | 32 mm |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Surface Speed [Nom] | 697 ft/min |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Weight | 0.067 LB |
| EAN or UPC | 85311004039 |

