- Radial Shaft Seal
- 15 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- For optimum use in applications lubricated with oil or grease in temperatures from -40 to 100 °C (-40 to 212 °F), short-term up to 120 °C (248 °F).
- For sealing lubricants within a wide range of viscosities
- Recommended in applications with increased demand on protection of primary lip
features
- High pumping rate
- With garter spring
- Accommodate misalignment
options
- Complete range also available in fluoro rubber compound with stainless steel garter spring
- compound is designated Suffix V and is used in applications with temperatures beyond the limits of nitrile rubber
| Seal Type | Oil or Grease |
| Temperature Range [Max] | 212 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | SKF Edge |
| Overall Width | 10 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 5 psi |
| Spring Material | Carbon Steel Garter |
| Seal Application | Light Dirt Exclusion |
| Shaft Dia. | 15 mm |
| Housing Bore Dia. | 40 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,755 ft/min |
| Temperature Range [Min] | -40 °F |
| Construction | HMS5 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 0.039 LB |
| EAN or UPC | 7316572548998 |

