Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

16006

Cylindrical Bore Deep Groove Ball Bearing
Item #100756119
  • Deep Groove Bearing
  • 1.18 in Inner Diameter
  • 2.17 in Outer Diameter
  • 0.35 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.35 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 1.18 in Inner Diameter
  • 2.17 in Outer Diameter
  • 0.35 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • In accordance with ISO 15-1981
Inch/Metric Metric
O.D. Type Cylindrical
O.D. 2.17 in, 55 mm
Cage Type Metal
Lubricant Oil Preservative
icNumber 7696819
Snap Ring No Snap Ring
Capacity Standard Capacity
Element Material Bearing Steel
Bore Type Cylindrical
Limiting Speed - Grease 12000 rpm
Bearing Material Coating Bearing Steel
Basic Dynamic Load Rating 2675.226 lbf, 11.9 kN
Static Load Rating [Max] 1650 lbf
Static Load Rating 1652.346 lbf, 7.35 kN
Cage Material Bearing Steel
Origin Single Row Radial
Preload Level None
Limiting Speed 17000 rpm
Width 0.35 in, 9 mm
Row Type 1
Filling Slot Without
Relubrication Feature Without
Radial Internal Clearance Normal
Seal Type Unsealed
Outer Ring Width 0.35 in, 9 mm
Bearing Class Class 6 / P6
Internal Clearance CN
Precision Standard
Dynamic Load Rating 2520 lbf
Type Deep Groove
Radial Internal Clearance Specification Normal Clearance
Precision Rating ABEC 3
Material Bearing Steel
Contact Angle
Bearing Design Deep Groove Design
Cage Sheet Metal
Limiting Speed - Oil 15000 rpm
Enclosure Open
Pre Lubricant None
Bearing Type Deep Groove
Seal Material None
Rows of Balls Single
Precision Level Standard (ABEC 1)
Locking Device No Locking Device
No. in Set Single Bearing
Ball Material Steel
Reference Speed 28000 rpm
I.D. 1.18 in, 30 mm
Inner Ring Width 0.35 in, 9 mm
Rolling Element Ball
Series 160
No. of Rows 1
ISO Tolerance Class 6 / P6
Weight 0.207 LB
EAN or UPC 7316576676635
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison