- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Locking Device | No Locking Device |
| Static Load Rating | 1832.193 lbf, 8.15 kN |
| Contact Angle | 0° |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Unsealed |
| icNumber | 7696820 |
| O.D. | 2.44 in, 62 mm |
| Limiting Speed | 15000 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 8150 lbf |
| ISO Tolerance | Class 6 / P6 |
| Relubrication Feature | Without |
| Radial Internal Clearance | Normal |
| Cage | Sheet Metal |
| Reference Speed | 24000 rpm |
| Width | 0.35 in, 9 mm |
| Precision Rating | ABEC 3 |
| Bearing Class | Class 6 / P6 |
| Series | 160 |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Row Type | 1 |
| Type | Deep Groove |
| Material | Bearing Steel |
| Precision | Standard |
| Seal Material | None |
| Cage Type | Metal |
| Filling Slot | Without |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Bearing Design | Deep Groove Design |
| Inner Ring Width | 0.35 in, 9 mm |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Cage Material | Bearing Steel |
| No. of Rows | 1 |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Enclosure | Open |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Limiting Speed - Grease | 10000 rpm |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 2922.516 lbf, 13 kN |
| Outer Ring Width | 0.35 in, 9 mm |
| I.D. | 1.38 in, 35 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.258 LB |
| EAN or UPC | 7316577015846 |

