- Deep Groove Bearing
- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| icNumber | 7699377 |
| Basic Dynamic Load Rating | 5058.201 lbf, 22.5 kN |
| O.D. | 3.94 in, 100 mm |
| Outer Ring Width | 0.43 in, 11 mm |
| Preload Level | None |
| Locking Device | No Locking Device |
| Bearing Class | Class 6 / P6 |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Inner Ring Width | 0.43 in, 11 mm |
| Filling Slot | Without |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Capacity | Standard Capacity |
| Width | 0.43 in, 11 mm |
| Series | 160 |
| Contact Angle | 0° |
| Ball Material | Steel |
| Cage | Sheet Metal |
| Lubricant | Oil Preservative |
| Bearing Design | Deep Groove Design |
| Cage Type | Metal |
| Reference Speed | 14000 rpm |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Seal Material | None |
| Limiting Speed | 9000 rpm |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Origin | Single Row Radial |
| Row Type | 1 |
| ISO Tolerance | Class 6 / P6 |
| I.D. | 2.56 in, 65 mm |
| Precision | Standard |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Internal Clearance | C3 |
| Type | Deep Groove |
| Pre Lubricant | None |
| Radial Internal Clearance | C3 |
| Precision Rating | ABEC 3 |
| Snap Ring | No Snap Ring |
| Static Load Rating | 4406.255 lbf, 19.6 kN |
| Bearing Material Coating | Bearing Steel |
| No. in Set | Single Bearing |
| Weight | 0.707 LB |
| EAN or UPC | 7316577015907 |

