- Deep Groove Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Relubrication Feature | Without |
| O.D. | 4.53 in, 115 mm |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.51 in, 13 mm |
| Locking Device | No Locking Device |
| Width | 0.51 in, 13 mm |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Row Type | 1 |
| Basic Dynamic Load Rating | 6789.23 lbf, 30.2 kN |
| Reference Speed | 12000 rpm |
| Filling Slot | Without |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| No. of Rows | 1 |
| Snap Ring | No Snap Ring |
| Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.51 in, 13 mm |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 7500 rpm |
| Bore Type | Cylindrical |
| Preload Level | None |
| Precision | Standard |
| Bearing Material Coating | Bearing Steel |
| Contact Angle | 0° |
| Pre Lubricant | None |
| Origin | Single Row Radial |
| Type | Deep Groove |
| icNumber | 7699379 |
| Series | 160 |
| Element Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Seal Type | Unsealed |
| Radial Internal Clearance | C3 |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 2.95 in, 75 mm |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Bearing Design | Deep Groove Design |
| No. in Set | Single Bearing |
| ISO Tolerance | Normal / P0 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Rolling Element | Ball |
| Static Load Rating | 6069.841 lbf, 27 kN |
| Weight | 1.067 LB |
| EAN or UPC | 7316577015945 |

