- Deep Groove Bearing
- 6.69 in Inner Diameter
- 10.24 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Basic Dynamic Load Rating | 26752.264 lbf, 119 kN |
| Capacity | Standard Capacity |
| Bearing Type | Deep Groove |
| Seal Type | Unsealed |
| Precision | Standard |
| Bearing Design | Deep Groove Design |
| Snap Ring | No Snap Ring |
| Rolling Element | Ball |
| Reference Speed | 5300 rpm |
| I.D. | 6.69 in, 170 mm |
| Series | 160 |
| Radial Internal Clearance | C3 |
| Width | 1.1 in, 28 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| Locking Device | No Locking Device |
| Filling Slot | Without |
| Preload Level | None |
| Rows of Balls | Single |
| Limiting Speed | 3200 rpm |
| Enclosure | Open |
| Type | Deep Groove |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| No. of Rows | 1 |
| icNumber | 7699389 |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.1 in, 28 mm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| Row Type | 1 |
| Relubrication Feature | Without |
| Static Load Rating | 29000.354 lbf, 129 kN |
| Internal Clearance | C3 |
| Bearing Class | Normal / P0 |
| No. in Set | Single Bearing |
| O.D. | 10.24 in, 260 mm |
| Seal Material | None |
| Material | Bearing Steel |
| Outer Ring Width | 1.1 in, 28 mm |
| Cage | Sheet Metal |
| Weight | 11.042 LB |
| EAN or UPC | 7316571105123 |

