- 1.619 in Shaft Diameter
- 2 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Housing Bore Dia. | 2 in |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -5 °F |
| Construction | CRW1 |
| Case Design | Metal Case |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 1,916 ft/min |
| Shaft Dia. | 1.619 in |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Overall Width | 0.25 in |
| Lip Style | Internal |
| Operating Temperature [Max] | 390 °F |
| Design | CRW1 |
| Case Material | Steel |
| Seal Type | Oil |
| Case Construction | Steel Case w/o Inner Case |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 400 °F |
| Spring Type | Garter |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Weight | 0.039 LB |
| EAN or UPC | 85311086523 |

