- 1.625 in Shaft Diameter
- 2.125 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- CRW1. Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- Most economical of general-purpose seals
| Family Name | Single Lip With Spring Shaft Seal |
| O.D. | 14.173 in, 360 mm |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 390 °F |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Case Design | Metal Case |
| Lip Style | Internal |
| Case Material | Steel |
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Shaft Dia. | 1.625 in |
| Overall Width | 0.25 in |
| Inch/Metric | Inch |
| Material | Bearing Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 1,916 ft/min |
| Limiting Speed | 2200 rpm |
| Lip Type | Single Lip |
| Spring Material | Stainless Steel |
| Static Load Rating | 57326.28 lbf, 255 kN |
| Solid | Yes |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -5 °F |
| Spring Type | Garter |
| Construction | CRW1 |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 2.125 in |
| I.D. | 9.449 in, 240 mm |
| Type | Deep Groove |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 45636.215 lbf, 203 kN |
| Relubrication Feature | Without |
| Width | 1.457 in, 37 mm |
| Filling Slot | Without |
| Bore Type | Cylindrical |
| Reference Speed | 3600 rpm |
| Radial Internal Clearance | CN |
| Weight | 0.079 LB |
| EAN or UPC | 85311016582 |

