- Radial Shaft Seal
- 160 mm Shaft Diameter
- 200 mm Housing Bore Diameter
- 15 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Standard |
| Overall Width | 15 mm |
| Lip Type | Dual Lip w/One Spring |
| Lip Style | Internal |
| Seal Type | Grease |
| Housing Bore Dia. | 200 mm |
| Construction | HMSA7 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Seal Application | Light Dirt Exclusion |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 160 mm |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Weight | 1.09 LB |
| EAN or UPC | 85311238137 |

