- 1.61 in Shaft Diameter
- 2.4 in Housing Bore Diameter
| Design | UNITIZE |
| Housing Bore Dia. | 2.4 in, 61 mm |
| Overall Width | 0.63 in, 16 mm |
| Inch/Metric | Metric |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 1.61 in, 41 mm |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.266 LB |
| EAN or UPC | 85311416191 |

