- 1.625 in Shaft Diameter
- 2.441 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Design | CRW1 |
| Solid | Yes |
| Overall Width | 0.313 in |
| Housing Bore Dia. | 2.441 in |
| Case Construction | Steel Case w/o Inner Case |
| Case Design | Metal Case |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 1.625 in |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRW1 |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel Garter |
| Weight | 0.086 LB |
| EAN or UPC | 85311016841 |

