- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Case Construction | Steel Case w/Inner Case |
| Construction | CRWHA3 |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Max] | 210 °F |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 2 in, 62 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Design | CRWHA3 |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Seal Design | Molded Design |
| Case Design | Metal Case, Inner Case |
| Lip Type | Dual Lip |
| Pressure | 10 psi |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 15 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 1 in, 41 mm |
| Seal Application | Dirt Exclusion |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.209 LB |
| EAN or UPC | 85311016858 |

