- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 16 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. C8 seals are designed with a metal case and a pressed-in excluder lip, a sealing lip made of elastomer, and an excluder lip for excellente sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Seal Application | Two Fluids or Maximum Dirt Exclusion |
| Solid | Yes |
| Construction | C8 |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2.441 in |
| Pressure | 5 psi |
| Lip Type | Dual Lip |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 1.625 in |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.64 in |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Pressed-Insert |
| Operating Temperature [Min] | -40 °F |
| Design | C8 |
| Seal Design | SKF Wave |
| Weight | 0.256 LB |
| EAN or UPC | 85311016872 |

