- 1.63 in Shaft Diameter
- 2.72 in Housing Bore Diameter
- 0.41 in Overall Width
- Felt Lip Material
- Inch
| Construction | FF2 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2.72 in, 69.14 mm |
| Overall Width | 0.41 in, 10.31 mm |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Seal Design | Assembled Design |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 200 °F |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Lubricant | Grease |
| Design | FF2 |
| Installation | Housing Press Fit |
| Lip Material | Felt |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Solid | Yes |
| Surface Speed [Nom] | 1,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 3 psi |
| Shaft Dia. | 1.63 in, 41.28 mm |
| Case Material | Steel |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Weight | 0.144 LB |
| EAN or UPC | 85311017053 |

