- 1.67 in Shaft Diameter
- 2 in Housing Bore Diameter
- 0.2 in Overall Width
| Inch/Metric | Metric |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Design | WS |
| Overall Width | 0.2 in, 5.08 mm |
| Shaft Dia. | 1.67 in, 42.54 mm |
| Housing Bore Dia. | 2 in, 50.8 mm |
| Lubricant | Oil or Grease |
| Case Design | All-Rubber Seal |
| Installation | Stepped Groove |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.042 LB |
| EAN or UPC | 85311390224 |

