- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Temperature Range [Max] | 300 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal / External |
| Construction | HMSA96 |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Seal Application | Light Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2 in, 58 mm |
| Operating Temperature [Max] | 302 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lubricant | Grease |
| Case Design | Metal Case |
| Seal Design | Assembled Design |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.02 ft/min |
| Installation | Housing Press Fit |
| Lip Type | Dual Lip |
| Pressure | 3 psi |
| Temperature Range [Min] | -40 °F |
| Design | HMA8 |
| Shaft Dia. | 1 in, 43 mm |
| Overall Width | 7 mm |
| Weight | 0.078 LB |
| EAN or UPC | 85311174534 |

