- Radial Shaft Seal
- 16 mm Shaft Diameter
- 24 mm Housing Bore Diameter
- 4 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 16 mm |
| Housing Bore Dia. | 24 mm |
| Weight | 0.017 LB |
| EAN or UPC | 7316579047005 |
| Inch/Metric | Metric |
| Shaft Dia. | 16 mm |
| Housing Bore Dia. | 24 mm |
| Weight | 0.017 LB |
| EAN or UPC | 7316579047005 |