- Radial Shaft Seal
- 16 mm Shaft Diameter
- 24 mm Housing Bore Diameter
- 5 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMSA7 |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -22 °F |
| Seal Type | Grease |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Standard |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Housing Bore Dia. | 24 mm |
| Shaft Dia. | 16 mm |
| Overall Width | 5 mm |
| Weight | 0.176 LB |
| EAN or UPC | 85311289054 |

