- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 9 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
- Transmissions
- Electric motors
features
- Spring-loaded design
- Economical general-purpose seal
- Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
- Provides medium dirt exclusion
- For greater strength and protection of the sealing lip
| Overall Width | 9 mm |
| Construction | HMSA23 |
| Lip Type | Dual Lip |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Operating Temperature [Max] | 302 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Assembled Design |
| Shaft Dia. | 1 in, 43 mm |
| Housing Bore Dia. | 2 in, 56 mm |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Application | Dirt Exclusion, Light Dirt Exclusion |
| Design | HMSA23 |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.093 LB |
| EAN or UPC | 85311017978 |

